The M12 FUEL™ 3/8 impact wrench optimizes torque in tight spaces. This lightweight yet powerful impact wrench offers up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee® 2-mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 compact battery pack (sold separately) delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M12 fuel 3/8 in. impact wrench provides up to 1,400 in-lbs of torque. Its compact size and weight drive more control and less user exertion. The built-in LED light illuminates work surfaces in dark locations.
features
POWERSTATE™ Brushless motor: delivers up to 1,400 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
DRIVE CONTROL™: two fastening modes provide variable power and speed for precision work and heavy duty applications
Cordless
Yes
Standard
CSA, ETL, UL
Impacts Per Minute
3500
No. Of Batteries Required
1
Drive Size
3/8 in
Charger Included
No
Case Included
No
Forward/Reverse Rocker Switch
No
Length
5.75 in
Battery Capacity (Amp-Hrs)
2
Material
Metal/Durable Plastic
Warranty
5 Years (Tool), 2 Years (Battery)
RPM [Max]
1200 rpm
Color
Red/Black
Battery Type
Li-Ion
Torque [Max]
117 ft-lbs
Charge Time
0.5 hr
Variable Speed
Yes
Battery Included
No
Battery Voltage
12 V
Battery Chemistry
Lithium Ion
Battery Ampere-Hour (AH)
2 Ah
Weight
2.34 LB
EAN or UPC
45242271122
We're here for you
with Service Centers across the country - We have your back