- Cordless
- 12 V Battery Voltage
- 250 rpm
description
- The Milwaukee M12™ cordless 1/4 in. ratchet kit features the best in class power, speed and durability with 30 ft/lbs of torque, 250 RPM, and a 5 year warranty. It is the shortest and most compact cordless ratchet on the market with a compact low profile head design. Weighing at only 1.9 lbs with battery the M12™ 1/4 in. ratchet is designed to fit in tight spaces and small engine bays while reducing user fatigue. The variable speed metal trigger slows for greater control over the task, as well as, increased durability that is able to withstand the jobsite. Additional features include an battery fuel gauge that displays the remaining run time and a built-in LED light illuminates the work surface.
features
- 30 ft./lbs of torque
- Reinforced housing for maximum durability
- Lightweight: only 1.9 lbs with battery
- Compact low profile head at 3/4 in.
- All new variable speed metal trigger
- On board FUEL gauge and LED light
| Battery Capacity (Amp-Hrs) | 1.5 |
| Power Source | Electric - Cordless |
| Color | Red with Black Overmold |
| Forward/Reverse Rocker Switch | No |
| Charge Time | 0.5 hr |
| Drive Size | 1/4 in |
| Battery Included | No |
| Charger Included | No |
| Standard | CSA, ETL, UL |
| Torque [Max] | 30 ft lb |
| RPM [Max] | 250 rpm |
| Battery Voltage | 12 V |
| Variable Speed | Yes |
| Cordless | Yes |
| Battery Type | Li-Ion |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Material | Reinforced Housing for Maximum Durability and Variable Speed Metal Trigger |
| No. Of Batteries Required | 1 |
| Case Included | No |
| Length | 10.4 in |
| Battery Ampere-Hour (AH) | 1.5 Ah |
| Torque Rating [Max] | 30 ft-lbs |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Battery Ampere-hour | 1.5 Ah |
| Weight | 1.785 LB |
| EAN or UPC | 45242257553 |

