- Inch
- Ratcheting Wrench
description
- The M12™ cordless 1/4 in. lithium-ion ratchet is the most compact and powerful ratchet in its class. At only 10-3/4 in. long and 1.9 lbs, this lightweight tool is the ideal fastening solution for automotive mechanics and maintenance & repair professionals desiring maximum performance, portability and productivity. The compact 3/4 in. low profile head design allows users to work in the tightest of spaces or engine bays. The M12™ cordless 1/4 in. ratchet utilizes a powerful 12 V motor to produce up to 30 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet with freedom from the air hose. The variable speed metal trigger and reinforced steel housing provide maximum control and durability with any application. The 2456-21 delivers best in class power, speed, and durability in an extremely compact form, maximizing productivity for the end user.
features
- Compact low-profile head design: 3/4 in. head for extremely tight spaces
- Powerful 12 V motor: delivers up to 30 ft-lbs of torque
- Superior fastening speed: 250 RPM
- Variable speed metal trigger: greater control and durability
- On board FUEL gauge: displays remaining run-time
- Built-in LED light: illuminates work area and tight dark spaces
- Reinforced steel housing for added durability and strong cranking forces
| Length | 10 3/4 in |
| RPM [Max] | 250 rpm |
| Torque [Max] | 30 in lb |
| Tool Wt. | 1.9 lbs |
| Cordless | Yes |
| Battery Included | Yes |
| Battery Type | Li-Ion |
| Voltage Rating | 12 V |
| Family Name | M12™ Cordless Ratchet Kit |
| Drive Size | 1/4 in |
| Weight | 4.63 LB |
| EAN or UPC | 45242257577 |

