- Inch
- Ratcheting Wrench
description
- Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. It’s powered by the M12 REDLITHIUM™ battery pack, which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4 in. long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4 in. low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application. The kit includes one M12 battery, a 30-minute charger, a 3/8 in. to 1/4 in. adapter and carrying case.
features
- Powerful 12 Volt motor: delivers up to 35 ft-lbs of torque
- Superior fastening speed: produces 250 RPM, with variable-speed trigger for greater control
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- On board FUEL gauge: displays remaining run-time
- Built-in LED light: illuminates work area and tight dark spaces
- Reinforced steel housing for added durability and strong cranking forces
| Battery Voltage | 12 V |
| Voltage Rating | 12 V |
| Battery Included | Yes |
| Included | (1) M12 Cordless 3/8" Ratchet, (2457-20), (1) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 Lithium-ion Battery Charger (48-59-2401) |
| Cordless | Yes |
| Case Included | Yes |
| Tool Wt. | 1.9 lbs |
| Power Source | Electric - Cordless |
| Length | 10.75 in |
| Torque [Max] | 35 in-lbs |
| Standard | CSA, ETL, UL |
| RPM [Max] | 250 rpm |
| Battery Type | Li-Ion |
| Warranty | 5 Years |
| Charger Included | Yes |
| No. of Batteries Included | 1 |
| Family Name | M12™ Cordless Ratchet Kit |
| Drive Size | 3/8 in |
| Battery Charger Input Voltage | 120 V |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Energy Star Certified Recharging System | No |
| Weight | 4.22 LB |
| EAN or UPC | 45242257584 |

