- Rotary Tool Kit
description
- Milwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12™ cordless lithium-ion rotary tool utilizes a powerful 12 V motor and Milwaukee's REDLITHIUM™ battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12™ cordless lithium-ion rotary tool make it an indispensable tool for maintenance contractors, electricians, plumbers, remodelers and more. The tool runs from 5,000-32, 000 RPM and is managed by a variable speed dial for fluid control. The collet is completely compatible with all 1/32 in. to 1/8 in. shank accessories providing the user access to thousands of cutting, grinding, sanding and polishing solutions.
features
- Powerful motor - unmatched performance under load
- 1/8 in. collet - compatible with all current rotary tool accessories
- Milwaukee durability – grinder style exhaust ports and protected front bearing deliver up to 10X the tool life
- Compact and lightweight - only 9.5 in. long and 1.3 lbs.
- Variable speed (5,000-32,000) - up to 10% faster than the competition
| Weight | 3.82 LB |
| EAN or UPC | 45242242481 |

