There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The 2461-20 1/4 in. impact wrench is the ideal fastening tool for work in confined spaces. The forged steel impact mechanism provides maximum durability. Additionally, an on-board battery gauge displays remaining run time.
features
Lightweight, compact design allows for fastening in tight space torque.
New ergonomic handle design for increased comfort
On-board battery gauge displays remaining run time
1/4 in. anvil with friction ring for fast and easy socket changes
No. Of Batteries Required
1
Impacts Per Minute
3300
Warranty
5 Years
Torque [Max]
37.5 ft-lbs
Case Included
No
Standard
CSA, ETL, UL
Length
6.75 in
Color
Red/Black
Battery Type
Li-Ion
Charger Included
No
Variable Speed
Yes
Drive Size
1/4 in
Cordless
Yes
Material
Plastic/Rubber/Metal
RPM [Max]
2500 rpm
Battery Voltage
12 V
Forward/Reverse Rocker Switch
No
Battery Included
No
Charge Time
0.5 hr
Battery Chemistry
Lithium Ion
Weight
2.08 LB
EAN or UPC
45242296309
We're here for you
with Service Centers across the country - We have your back