- Cordless
- 12 V Battery Voltage
- Battery Included
- 3300 Impacts Per Minute
- 2500 rpm
description
- The 2461-20 1/4 in. impact wrench is the ideal fastening tool for work in confined spaces. The forged steel impact mechanism provides maximum durability. REDLITHIUM™ Battery technology outperforms the competition. Additionally, an on-board battery gauge displays remaining run time.
features
- Lightweight, compact design allows for fastening in tight space
- New ergonomic handle design for increased comfort
- On-board battery gauge displays remaining run time
- 1/4 in. anvil with friction ring for fast and easy socket changes
| Battery Included | Yes |
| Battery Voltage | 12 V |
| Case Included | Yes |
| Charger Included | Yes |
| Battery Type | Li-Ion |
| Length | 6 3/4 in |
| Charge Time | 0.5 h |
| Battery Capacity (Amp-Hrs) | 1.5 |
| Color | Red/Black |
| Torque [Max] | 37.5 ft lb |
| No. Of Batteries Required | 1 |
| Material | Plastic, Rubber, Metal |
| No. Of Batteris Included | 2 |
| Impacts Per Minute | 3300 ipm |
| RPM [Max] | 2500 rpm |
| Cordless | Yes |
| Variable Speed | Yes |
| Drive Size | 1/4 in |
| Standard | CSA Certified ETL Listed UL Listed |
| Battery Ampere-Hour (AH) | 1.5 Ah |
| Weight | 6.89 LB |
| EAN or UPC | 45242296316 |

