- Electric Type
description
- Optimized for high speed fastening, the Milwaukee impact mechanism delivers unmatched fastening performance in a lightweight, tool belt portable design. A high performance motor delivers 0-2, 500 RPM for increased application speed. Additionally, an on-board battery gauge displays remaining run time.
features
- Milwaukee impact mechanism delivers 1,000 in-lbs of torque.
- 0 to 2,500 RPM for increased fastening speed.
- New ergonomic handle design for increased comfort
- On-board battery gauge displays remaining run time
| RPM [Max] | 2500 rpm |
| Variable Speed | Yes |
| Torque [Max] | 1000 in-lbs |
| Length | 6.75 in |
| Reverse | Yes |
| No. Of Batteries Required | 1 |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Standard | CSA, ETL, UL |
| Power Source | Electric - Cordless |
| Cordless | Yes |
| Charge Time | 0.5 hr |
| Color | Black, Red |
| Housing Material | Metal |
| Battery Voltage | 12 V |
| Type | Electric |
| Impacts Per Minute | 3300 |
| Case Included | No |
| IPM | 3300 Min |
| Warranty | 5 Years |
| Drive Size | 1/4 in Hex |
| Energy Star Certified Recharging System | No |
| Charger Included | No |
| Weight | 2.49 LB |
| EAN or UPC | 45242296323 |

