- Electric Type
description
- Optimized for high speed fastening, the Milwaukee impact mechanism delivers unmatched fastening performance in a lightweight, tool belt portable design a high performance motor delivers 0-2, 500 RPM for increased fastening speed. REDLITHIUM™ Battery technology outperforms the competition, delivering up to 80% more run time. Additionally, an on-board battery gauge displays remaining run time.
features
- Milwaukee impact mechanism delivers 1,000 in-lbs of torque.
- 0-2, 500 RPM for increased fastening speed.
- New ergonomic handle design for increased comfort
- On-board battery gauge displays remaining run time
| Battery Ampere-Hour (AH) | 1.5 Ah |
| Torque [Max] | 1000 in lb |
| Tool Wt. | 1.9 lbs |
| Length | 6 3/4 in |
| Impacts Per Minute | 3300 Impact/Min |
| Type | Electric |
| Drive Size | 1/4 in Hex |
| Cordless | Yes |
| Battery Type | Lithium-Ion |
| IPM | 3300 Min |
| Reverse | Yes |
| Voltage Rating | 12 V |
| RPM [Max] | 2500 rpm |
| Weight | 5.04 LB |
| EAN or UPC | 45242296354 |

