There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The 2463 delivers 1,200 in-lbs of torque for the toughest fasteners, up to 20% more than the competition. The forged steel impact mechanism provides maximum durability. The compact, lightweight design allows for fastening in the tightest spots. Additionally, an on-board battery gauge displays remaining run time.
features
Milwaukee impact mechanism delivers 1,200 in-lbs of fastening torque.
New ergonomic handle design for increased comfort
On-board battery gauge displays remaining run time
3/8 in. anvil with friction ring for fast and easy socket changes
Warranty
5 Years
Cordless
Yes
Variable Speed
Yes
Length
6.75 in
Battery Included
No
Torque [Max]
100 ft-lbs
Standard
CSA, ETL, UL
Impacts Per Minute
3300
Charge Time
0.5 hr
No. Of Batteries Required
1
Battery Voltage
12 V
Charger Included
No
Case Included
No
Material
Plastic/Rubber/Metal
RPM [Max]
2500 rpm
Color
Red/Black
Drive Size
3/8 in
Battery Type
Li-Ion
Forward/Reverse Rocker Switch
No
Battery Chemistry
Lithium Ion
Weight
2.54 LB
EAN or UPC
45242296347
We're here for you
with Service Centers across the country - We have your back