Skip to content Skip to navigation menu
Shear Kit

2470-21

Shear Kit
Item #110970858
  • M12 PLASTIC PIPE SHEAR TOOL W/1 BAT
Shear Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 PLASTIC PIPE SHEAR TOOL W/1 BAT

description

  • Cutting faster, cleaner and closer than traditional methods, the new M12™ cordless lithium-ion PVC shear utilizes a super sharp stainless steel blade for burr-free cuts, slices through 2 in. PVC in as fast as 3 seconds, and offers an offset blade to cut PVC mounted to a stud or close to a wall. Powered by the Milwaukee® M12™ Red Lithium™ battery, the new PVC shear is able to cut over 200 times on a single charge.

features

  • Powerful mechanism - cuts up to 2 in. schedule 40 PVC in 3 seconds
  • Ultra sharp blade with pierce point - no burrs or shavings to remove
  • Offset blade - cuts PVC / PEX in-wall, in-ground, or close to wall
  • Quick return blade - increased productivity during repetitive cuts
  • All metal planetary drive - delivers over 200 cuts per charge
  • Stainless steel blade and aluminum jaw - impact, water and rust resistant
  • Variable speed trigger - controlled cut in warm or cold weather
  • On board FUEL gauge - displays remaining run-time
Weight 11.46 LB
EAN or UPC 45242200658
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison