- 12 V Voltage Rating
- Cordless
- 500 rpm Maximum
- 1/2 in to 1 1/8 in Capacity
description
- The industry’s first cordless lithium-ion copper tubing cutter cuts up to 10X faster than conventional cutters. Engineered with plumbers, mechanical contractors and remodelers in mind, this versatile copper tubing cutter runs at 500 RPM for unmatched cutting speed. The M12TM lithium-ion battery and ultra-efficient gearing allow you to make up to 200 cuts on a single charge. The patent-pending cutting mechanism automatically adjusts diameter to cut type K, L and M copper pipes from 3/8 in. to 1 in. (outside diameter from 1/2 in. to 1-1/8 in.). The unique rotating cutting head cuts installed copper piping with as little as 1-1/2 in. clearance, and the lightweight, inline design provides a longer reach and reduces wrist strain when you’re working in confined spaces. A built-in LED light illuminates the cutting surface. The metal cutting head is corrosion and rust resistant, and sealed for water protection, while electronic overload protection and unibody construction provide additional durability. An Onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job. The kit includes one 12 Volt lithium-ion battery, a 30-minute charger and carrying case.
features
- Close Quarters rotating cutting head cuts pipe in confined spaces
- Automatic adjustment from 3/8 in. to 1 in. tubing
- Auto locking mechanism delivers up to 200 cuts per charge
- Water resistant sealed metal cutter head
- Battery fuel gauge displays remaining run-time
- Built-in LED light illuminates line of cut
- 12 V lithium-ion battery for longer run-time and lighter weight
- 12 V lithium-ion battery
includes
- (1) M12 Cordless Lithium-Ion Copper Tubing Cutter
- (1) M12 Battery
- (1) Charger
- Carrying Case
| Capacity | 1/2 in to 1 1/8 in |
| Standards | CSA, UL |
| Battery Voltage | 12 V |
| Length | 14 in |
| Energy Star Certified Recharging System | No |
| Battery Recharge Time | 0.5 hr |
| Cordless | Yes |
| RPM [Max] | 500 rpm |
| Includes | (1) M12 Cordless Lithium-Ion Copper Tubing Cutter, (1) M12 Battery, (1) Charger, Carrying Case |
| No. of Batteries Included | 1 |
| Battery Charger Input Voltage | 120 V |
| Pipe Capacity | 1/2 in to 1 1/8 in |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Case Included | Yes |
| Charger Included | Yes |
| Family Name | Cordless Lithium-Ion Copper Tubing Cutter |
| Weight | 8.275 LB |
| EAN or UPC | 45242159642 |

