- 12 Voltage
description
- The MILWAUKEE® M12™ Compact Inflator Kit offers the fastest cordless tire inflator, delivering fast, accurate, easy inflation with the portability to take anywhere. The portable tire inflator can complete demanding applications like car, LT truck, and compact equipment tires, the M12™ Compact Inflator provides ultimate power and efficiency. The high-efficiency motor and pump are rated to deliver over 120 PSI to top-off car tires in under 1 minute. The TrueFill™ Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses the speed of fill to deliver precise shut-off at the desired PSI. Additionally, this cordless inflator includes a large easy to read back-lit LCD, anti-vibration feet, and 26” inch hose with an all brass Schrader chuck.
features
- Top-off a car tire in under 1 minute (28 - 35 PSI)
- Inflates car, LT truck, and compact equipment tires.
- TrueFill™ offers accuracy and over-temp and over-fill protection
- High efficiency pump and motor for true 120 PSI capability.
- Illuminated digital gauge with target and current pressure reading.
- Top off a car tire in under 1 minutes 28-35 psi, fills a LT truck tire in under 4 minutes 30-45 psi.
- Compact, portable, and easy-to-store in any car or truck.
- Weather and impact resistant with a reinforced cage.
- Anti-vibration feet for no tool movement while running.
- 3-year limited warranty.
| Handle | Yes |
| Voltage | 12 V |
| Manufacturer Warranty | 3 Years |
| Power Source | Electric - Cordless |
| Height | 7.5 in |
| Handle Material | PVC |
| HOSE COLOR | Black |
| Carrying Case Included | No |
| Battery Type | 12V Lithium Ion |
| Hose Length | 26 in |
| Hose Material | Rubber |
| Housing Material | Plastic |
| Charger | Wall Charger |
| Amperage | 18.3 A |
| Battery Composition | Li-Ion |
| Color/Finish | Red/Black |
| Width | 6.5 in |
| Wattage | 187 W |
| Pressure Gauge | 120 psi |
| PSI [Max] | 120 psi |
| Battery Recharge Time | 1 hr |
| PSI Gauge | Yes |
| Length | 6.5 in |
| Weight | 0.3 LB |
| EAN or UPC | 45242597826 |

