The MILWAUKEE® M12™ Brushless 1-1/4”-2” Copper Tubing Cutter delivers the fastest clean cuts. The copper tubing cutter helps you maximize productivity due to unmatched cutting speeds and a patented cutting mechanism that automatically adjusts the diameter to cut Type K, L, and M copper pipes from 1-1/4” to 2” (OD from 1-3/8” to 2-1/8”). The rotating head delivers faster cutting, reduces muscle fatigue, and allows for superior access with as little as 1.7" clearance. The built-in LED light and view window illuminate the line of cut for better visibility when working in confined spaces. The M12™ Brushless 1-1/4”-2” Copper Tubing Cutter is fully compatible with 150+ solutions in the M12™ system.
features
Fastest Clean Cuts
Automatically adjusts diameter to cut Type K, L, and M copper pipes from 1-3/8” – 2-1/8” (OD)
Built-in LED light and view window illuminates line of cut for better visibility
Rotating head delivers faster cutting and reduces muscle fatigue
Superior access with as little as 1.7” clearance
Automatic Home Button to cut more, quicker
100+ cuts per charge on M12™ REDLITHIUM™ XC4.0 battery
5 Year Tool Warranty
Blade Dia.
5.23 in
Manufacturer Warranty
5 Year
Standards
UL
Width
3.96 in
Depth
12.67 in
Cutting Dia. [Max]
2 in
Cutting Dia. [Min]
1.25 in
Recommended Safety Equipment
Safety Glasses
Color/Finish
Black, Red
Material
Plastic with Rubber Overmold
Voltage
12 V
Cordless
Yes
Height
5.7 in
Replaceable Blades
Yes
Weight
5.85 LB
EAN or UPC
45242848591
We're here for you
with Service Centers across the country - We have your back