Skip to content Skip to navigation menu
Bandfile

2482-20

Bandfile
Item #119626354
  • M12 FUEL1/2" X 18" BANDFILE - BARE TOOL
Bandfile
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL1/2" X 18" BANDFILE - BARE TOOL

description

  • The M12 FUEL™ 1/2” X 18” Bandfile is the first cordless bandfile that delivers pneumatic performance, size, and features for professional automotive, industrial, and metalworking users. This MILWAUKEE® bandfile delivers the Fastest Spot Weld Removal™ by leveraging POWERSTATE™ Brushless Motor Technology. The cordless bandfile delivers UNMATCHED CONTROL™ with a two-speed setting, Forward/Reverse function, a lock-on button, and a variable speed trigger. The Milwaukee M12 FUEL Bandfile has a Tool Free 360⁰ Arm Rotation and provides GREATER MOBILITY & ACCESS™. With the M12™ REDLITHIUM™ XC4.0 Battery, this product removes up to 50 spot welds per charge.

features

  • Best in Class Spot Weld Removal Rate
  • 2 Speed Adjustment Settings (High 3,600 SFM
  • Low 1,800 SFM)
  • Forward & Reverse
  • Lock-on Button
  • Variable Speed Trigger
  • Tool Free Arm Rotation
  • 360 Degree Arm Rotation
  • Tool-Free Belt Change
  • Belt Alignment Adjustment
  • Replaceable Contact Wheel
  • Includes: (2) 60 Grit 1/2" x 18" Sanding Belts
Weight 2.5 LB
EAN or UPC 45242636457
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison