Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Die Grinder Kit

2485-22

SUPERSEDED TO MILT_3485-22, MTRL - 121486809
Item #116472580
  • M12 FUEL™ Right Angle Die Grinder 2 Battery Kit
Die Grinder Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL™ Right Angle Die Grinder 2 Battery Kit

description

  • The M12 FUEL™ right angle die grinder is the first cordless right angle die grinder that delivers the size and performance professional service mechanics demand. This tool offers up to .3 HP performance, best-in-class size to help fit in tight places, and offers greater mobility and access. A 4-mode RPM control and responsive variable speed trigger allow users unmatched control.

features

  • 20% More power than Pneumatic
  • 0.3 HP motor output
  • 4-Mode RPM control
  • Greater mobility and access
  • Optimum performance with 2 in. accessories
  • POWERSTATE™ Brushless motor technology
  • M12 REDLITHIUM™ Battery technology
  • Part of the M12™ system
Weight 4.75 LB
EAN or UPC 45242544271
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison