Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Die Grinder

2486-20

SUPERSEDED TO 122406381, MILT_3486-20
Item #117555128
  • M12 FUEL™ Inline Die Grinder
Die Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL™ Inline Die Grinder

description

  • The MILWAUKEE® M12 FUEL™ 1/4" Straight Die Grinder is designed to replace pneumatic die grinders. The die grinder provides users with up to .3 HP performance to outperform pneumatic die grinders by 20%. The M12™ inline die grinder features 3-Mode RPM control and a responsive variable-speed trigger providing users with unmatched control with their most common accessories. The cordless die grinder gives users greater access and mobility, eliminating the frustrations of hoses and compressors.

features

  • 20% More Power Than Pneumatic
  • 0.3 HP Motor Output
  • 3-MODE RPM CONTROL
  • Greater Mobility and Access
  • Optimum performance with 2" Accessories
  • POWERSTATE™ Brushless Motor Technology
  • M12 REDLITHIUM™ Battery Technology
  • Part of the M12™ System
Weight 1.95 LB
EAN or UPC 45242544370
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison