Skip to content Skip to navigation menu
Soldering Iron

2488-21

Soldering Iron
Item #113802392
  • M12 SOLDERING IRON KIT
Soldering Iron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 SOLDERING IRON KIT

description

  • The M12™ soldering iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK™ Intelligence to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12™ soldering iron powered by REDLITHIUM™ battery technology delivers up to 40 minutes of run-time on a M12™ compact battery pack.

features

  • 18 Second heat up time
  • Green LED indicates operating temperature reached
  • Red LED indicates tool is off and still hot
  • 3-Stop pivoting head: delivers unmatched access
  • Tool-free tip change: easily switch between chisel and pointed tips
  • LED work light
  • Up to 40 minutes of run-time on M12™ compact battery pack
  • Part of the M12™ system, featuring 80+ tools
Weight 4.48 LB
EAN or UPC 45242509980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison