- 12 Battery Voltage
- 2 Tools Included
description
- The 2494 - 22 M12™ cordless 2-tool Combo kit includes the M12™ 3/8 in. drill/driver and the M12™ 1/4 in. hex impact driver. The innovative M12™ cordless lithium-ion system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM ™, the M12™ cordless lithium-ion system offers unmatched power, speed, and tool belt portability.
features
- The 2407-20 delivers up to 275 in. lbs of torque.
- The 2407-20 features a metal ratcheting chuck for maximum durability
- The 2462-20 delivers 1,000 in-lbs of torque
- The 2462-20 delivers 0-2, 500 RPM for increased fastening speed
| Torque [Max] | 275 in-lbs |
| Power Source | Cordless |
| Cordless | Yes |
| Color | Red |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Weight | 7.49 LB |
| EAN or UPC | 45242237203 |

