- 12 V Voltage Rating
- Cordless
description
- The (2495-28) M12™ cordless REDLITHIUM™ 8 tool Combo kit includes the 3/8 in. drill driver (2410-20), 1/4 in. hex impact driver (2450-20), Hackzall® recipe saw (2420-20), right angle drill (2415-20), multi-tool (2426-20), M-Spector 360™ (2313-20), jobsite radio (2590-20), and work light (49-24-0145). The innovative M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM™, the M12™ cordless lithium-ion system offers unmatched power, speed, and tool belt portability.
features
- M12™ work light features a 90-degree rotating head and an integrated magnet for hands-free use in a compact package
- M12™ 1/4 in. hex impact driver delivers 2000 RPM for fast driving
- M12™ 3/8 in. drill driver delivers 250 in-lbs of torque in a compact light weight design
- M12™ 1/4 in. impact driver delivers 850 in-lbs of torque
- M12™ Hackzall® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs and 11 in. for quick cutting in tight spaces
- M12™ M-Spector 360™ rotating inspection scope features a rotating display with a dense 9 mm 640 x 480 digital image sensor and 4 LED lights that display images on a 2.7 in. LCD screen
- M12™ cordless multi-tool runs 5,000 to 20,000 RPM to give the best speed for the application versatility of the tool (cuts, grinds, sands, and scrapes)
- M12™ 3/8 in. right angle drill offers 100 in-lbs torque and 0 to 800 RPM with 11 clutch settings and a compact 3-3/4 in. head at only 2.4 lbs
- At only 10-1/2 in. and 3.5 lbs, the M12™ jobsite radio features premium weatherproof aluminum speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices connected to the portal
| Cordless | Yes |
| Battery Capacity (Amp-Hrs) | 1.5 Ah |
| Voltage Rating | 12 V |
| Torque [Max] | 850 in lbs |
| Weight | 34.17 LB |
| EAN or UPC | 45242286102 |

