The 2497 - 22 M12 cordless 2-tool Combo kit includes the M12 3/8 in. Hammer drill/driver and the M12 1/4 in. Hex impact driver (2450-20). The innovative M12 cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by Red Lithium, the M12 cordless system offers unmatched power, speed, and tool belt portability. Each tool in the Milwaukee 2497-22 kit has a built-in power gauge that indicates the remaining charge in its lithium-ion battery, which charges in as little as 30 minutes on the included charger. These tools also come with a carrying case for added convenience. Cordless tools powered by Red Lithium batteries deliver more torque, more power, and longer run-time than the competition.
features
Milwaukee 2411-20: powerful Milwaukee motor: delivers best-in-class 275 in. lbs. of torque
REDLITHIUM battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
2-Speed metal gear box: select the correct drilling speed for the material and accessory, from 0-400/0 to 1,500 RPM and 0-22,500 BPM
3/8 in. single sleeve ratcheting chuck: allows quick bit changes and maximum durability, grip and bit retention
Color
Silver/Black/Red
Warranty
5 Years (Tool), 2 Years (Battery)
Cordless
Yes
Power Source
Cordless
Charge Time
0.5 hr
Weight
7.666 LB
EAN or UPC
45242253142
We're here for you
with Service Centers across the country - We have your back