- 12 Battery Voltage
- 3 Tools Included
description
- The (2498-24) M12™ cordless REDLITHIUM™ 3-tool Combo kit includes the 3/8 in. drill driver (2410-20), 1/4 in. hex impact driver (2450-20) and Hackzall® reciprocating saw (2420-20). The innovative M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM™, the M12™ cordless lithium-ion system offers unmatched power, speed, and tool belt portability.
features
- M12™ 3/8 in. drill driver delivers 250 in-lbs of torque in a compact light weight design
- M12™ 1/4 in. hex impact driver delivers best-in-class 850 in-lbs of torque at only 2.3 lbs. and 0 to 2000 RPM for fast driving
- M12™ Hackzall® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs and 11 in. for quick cutting in tight spaces
- On-board battery fuel gauge displays remaining run time
| Color | red, Black |
| Cordless | Yes |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Torque [Max] | 250 in-lbs |
| Battery Charger Input Voltage | 120 V |
| Energy Star Certified Recharging System | No |
| Power Source | Cordless |
| Charge Time | 0.5 hr |
| Weight | 10.89 LB |
| EAN or UPC | 45242471614 |

