- 1200 Load RPM
- Cordless
- 10.6 in Overall Length
description
- The MILWAUKEE® M12 FUEL™ 5/8” SDS Plus Rotary Hammer delivers unmatched performance within a compact solution. This hammer is the Fastest Drilling in its 12V Class, has a Lightweight One-Handed Design, and can complete Up to (73) ¼” x 2” Holes Per Charge when paired with the M12™ REDLITHIUM ™ XC4.0 Battery. The POWERSTATE™ Brushless Motor delivers .89 ft-lbs of impact energy, 1,200 RPM, and 4,400 BPM, enhancing portable productivity. REDLINK PLUS™ Intelligence ensures maximum rotary hammer performance and protects it from overload, overheating, and over-discharge. Optimized for tight spaces and overhead use, this compact rotary hammer reduces fatigue for all-day productivity. Equipped with shadowless lighting for increased visibility and an integrated hang hook for functional storage and convenience, this hammer takes portable productivity to the next level. For maximum versatility, this hammer features a 3-mode operation – hammer drill, drill-only, and chisel for light material removal. Additionally, the hammer is equipped with our AVS Anti-Vibration System, minimizing vibration for maximum comfort.
features
- Fastest Drilling In 12V Class
- Lightweight, One-Handed Design
- Up To (73) ¼” x 2” Holes Per Charge
- Shadowless lighting provides increased visibility
- Integrated hang hook for functional storage and convenience
- 3 Modes: Hammer Drill, Drill-Only, and Chisel for light material removal
- 1,200 RPM and 4,400 BPM
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- POWERSTATE™ Brushless Motor delivers maximum power and long motor life
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overload, overheating and over-discharge
- 5 Year Warranty
includes
- (1) M12 FUEL 5/8” SDS Plus Rotary Hammer
| No. Of Batteries Required | 1 |
| Warranty | 5 Year Limited Warranty |
| No Load RPM | 1200 rpm |
| Reverse | Yes |
| Main Handle Type | Drop Motor |
| Overall Length | 10.6 in |
| Battery Size | 12 V |
| Side Handle | No |
| Chuck Capacity | 5/8 in |
| Cordless | Yes |
| Variable Speed | Yes |
| Includes | (1) M12 FUEL 5/8” SDS Plus Rotary Hammer |
| Width | 3 in |
| Battery Composition | Li-Ion |
| Standard | UL |
| Material | Glass Filled Nylon |
| Chuck Design | Keyless |
| Case Included | No |
| Color | Red, Black |
| Battery Voltage | 12 V |
| Charger Included | No |
| Weight | 3.7 LB |
| EAN or UPC | 45242836086 |

