- 2 in Maximum Tube Diameter
- 1.25 in Minimum Tube Diameter
description
- The MILWAUKEE® M12 FUEL™ High Speed Chain Snake for 1-1/4”-2” Pipes delivers the most productive, compact way to clear with instant setup. The Chain Snake provides the power to clear up to 35’ out delivering full power at max distance. The Chain Snake provides the easiest, most controlled wall-to-wall clean, featuring an infinite variable speed, an electronic foot pedal, and a mechanical clutch. Eliminate the hassle of extension cords, finding electrical outlets, and unreliable drill connections, the Chain Snake provides access to power anywhere. The included (1) M12™ REDLITHIUM™ XC6.0 batteries allow the tool to clear 70’ of build-up per charge. The M12 FUEL™ Chain Snake comes with 1-1/4” – 1-1/2” and 2” standard chain knockers to clear soft blockages and build-up. Additional accessories available: 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), Penetrating Head (48-53-3037), and Replacement Cable (48-53-2519).
features
- Power To Clear up to 35’ Out
- Easiest, Most Controlled Wall to Wall Clean
- Clear 70’ of Build-Up Per Charge
- Infinite Variable Speed Adjustment for a Controlled Cleaning Experience
- Mechanical Clutch to Help Prevent Cable Damage in Bind Ups
- Electronic Foot Pedal with Non-Slip Grip: Maximum Durability
- Bi-Directional Cable for Improved Navigation
- Partially Enclosed Drum for Mess Containment & Easy Cable Cleaning
- Easy, Single-Handed Carry Design
- Chain Knockers feature Stainless Steel Set Screws for Corrosion Resistance
- Available Accessories: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Carbide (48-53-3034), 1-1/4” – 1-1/2” Carbide (48-53-3035), 2” Carbide (48-3-3036), Replacement Cable (48-53-2519), Grease Penetrating Head (48-53-3028)
| Width | 17 in |
| Cable Included | Yes |
| Color/Finish | Red |
| Max. Pipe/Tube Dia. | 2 in |
| Height | 22 in |
| Manufacturer Warranty | 5 Years Limited |
| Min. Pipe/Tube Dia. | 1.25 in |
| Drain Tool Material | Plastic |
| Length | 6 in |
| Power Source | Electric |
| Weight | 31.08 LB |
| EAN or UPC | 45242878680 |

