description
- The M12 FUEL™ HACKZALL® is the fastest cutting and most powerful saw in its class, delivering over 4X more run-time, up to 70% faster cutting, and up to 6X longer tool life than competitive saws.
features
- One-handed design provides superior control & versatility over a standard reciprocating saw
- Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
- POWERSTATE™ Brushless motor supplies constant power for faster cuts and reduced heat for extended life
- REDLINK Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ XC 4.0 battery pack (not included) provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Compatible batteries/chargers: all M12 batteries (48-11-2401, 48-11-2402, 48-11-2420, AND 48-11-2440) and chargers (48-59-2401, 2510-20, 48-59-1812)
| Battery Charger Included | No |
| Orbital Action | No |
| Variable Speed | Yes |
| Strokes per Minute [Max] | 3000 |
| Type | Electric |
| External Motor Brush Access | Brushless Motor |
| Standard | CSA, ETL, UL |
| No. Of Batteries Required | 1 |
| Blades Included | 1 |
| Housing Material | Plastic with Rubber Overmold |
| Safety/Lock-Off | Yes |
| Length | 11 in |
| No. of Blades | 1 |
| Handle Type | Soft Grip |
| Integrated Work Light | Yes |
| Tool-Less Blade Changing System | Yes |
| Warranty | 5 Years |
| Power Source | Electric |
| Color | Red |
| Stroke Length | 0.625 in |
| Switch Type | Trigger |
| Strokes Per Minute | 3000 Strokes/min |
| Battery Voltage | 12 V |
| Main Handle Type | Soft Grip |
| Width | 2.75 in |
| Adjustable Shoe | No |
| Battery Composition | Lithium-Ion |
| Cordless | Yes |
| Tool-Less Blade Changing | Yes |
| Weight | 3.645 LB |
| EAN or UPC | 45242318827 |

