- 5/8 in Stroke Length
- 3000 Maximum Strokes/Min
- Cordless
description
- The M12 FUEL™ HACKZALL® is the fastest cutting and most powerful saw in its class, delivering over 4X more run-time, up to 70% faster cutting, and up to 6X longer tool life than competitive saws.
features
- One-handed design provides superior control & versatility over a standard reciprocating saw
- Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
- POWERSTATE™ Brushless motor supplies constant power for faster cuts and reduced heat for extended life
- REDLINK Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ XC 4.0 battery pack: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Compatible batteries/chargers: all M12 batteries (48-11-2401, 48-11-2402, 48-11-2420, AND 48-11-2440) and chargers (48-59-2401, 2510-20, 48-59-1812)
| External Motor Brush Access | Brushless Motor |
| Adjustable Shoe | No |
| Stroke Length | 0.625 in |
| Tool-Less Blade Changing System | Yes |
| Tool Wt. | 4.1 lbs |
| Family Name | M12 FUEL™ HACKZALL® Reciprocating Saw Kit |
| No. of Batteries Included | 1 |
| Tool-Less Blade Changing | Yes |
| Blades Included | 1 |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Battery Ampere-hour | 4 Ah |
| Variable Speed | Yes |
| Housing Material | Plastic with Rubber Overmold |
| Battery Composition | Lithium-Ion |
| Battery Type | Lithium-Ion |
| Cordless | Yes |
| Switch Type | Trigger |
| Safety/Lock-Off | Yes |
| Power Source | Electric |
| Color | Red |
| Orbital Action | No |
| Length | 13.25 in |
| Battery Voltage | 12 V |
| Handle Type | Soft Grip |
| No. of Blades | 1 |
| Strokes Per Minute | 3000 Strokes/min |
| Integrated Work Light | Yes |
| Battery Charger Input Voltage | 120 V |
| Standard | CSA, ETL, UL |
| Main Handle Type | Soft Grip |
| Battery Charger Included | Yes |
| Type | Electric |
| No. Of Batteries Required | 1 |
| Product Storage Included | Bag |
| Battery Capacity (Amp-Hrs) | 4 |
| Width | 2.75 in |
| Strokes per Minute [Max] | 3000 |
| Weight | 6.97 LB |
| EAN or UPC | 45242318834 |

