- 5 3/8 in Blade Diameter
- 3850 Maximum RPM
description
- The MILWAUKEE® M12 FUEL™ 5-3/8” Circular Saw is designed for the professional. Utilizing the POWERSTATE™ brushless motor, the saw delivers the performance to make quick work of ripping and cross-cutting sheet goods as well as cross-cutting dimensional lumber. With its compact and lightweight design, the saw is extremely portable, making this a great solution for cuts in smaller spaces, overhead, and when the capacity of a larger saw is not needed. The M12™ REDLITHIUM™ HIGH OUTPUT™ XC5.0 battery delivers up to 190 cuts in 2x4, delivering the run-time needed to keep users productive on site. The latest in 12v cordless technology, LED light, cut line blower, and integrated storage hook make this a powerful, compact, and convenient cutting solution.
features
- POWERSTATE™ Brushless Motor: Purpose built brushless motor provide the power and torque needed for cutting applications
- REDLINK PLUS™ Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Compatible with all M12™ REDLITHIUM™ batteries
- LED light to illuminate cut line in low light
- Adjustable storage hook to hang and store saw when not in use
- Vac adapter to minimize mess and reduce cleanup time
- Blade break to stop blade quickly once trigger is released
- Part of the M12™ System, featuring over 125+ tools
| Bevel Stops | No |
| Blade Material | Carbide |
| No. of Batteries Included | 1 |
| Blade Location | Left |
| Bevel Capacity | 50° |
| Variable Speed | No |
| Width | 6 in |
| Battery Ampere-hour | 5 Ah |
| Shoe Material | Aluminum |
| Electronic Speed Control | Yes |
| Color | Black, Gray, Red |
| Blades Included | 1 |
| Dust Blower | Yes |
| External Motor Brush Access | Brushless Motor |
| Blade Dia. | 5 3/8 in |
| Battery Composition | Li-Ion |
| Includes | (1) M12 FUEL 5-3/8 Circular Saw (2521-20), (1) M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack (48-11-2450), (1) Blade Wrench (1) Blade (1) Blade Wrench (1) Contractor's Bag (1) Vacuum Adapter |
| Integrated Rafter Hook | Yes |
| Dust Port Outside Diameter | 1.875 in |
| Saw Drive | Sidewinder Geared |
| Dust Port | Yes |
| Cut Depth @ 90° [Max] | 1.92 in |
| Height | 6.86 in |
| Depth Adjustment | No |
| Fence Included | No |
| Product Storage Included | Bag |
| No. Of Batteries Required | 1 |
| Warranty | 5 Year (Tool), 3 Year (Battery) |
| Lock-Off | Yes |
| Cordless | Yes |
| Housing Material | Glass-Filled Nylon |
| Electric Motor Brake | Yes |
| Cut Depth @ 45° [Max] | 1.3 in |
| Dust Collection | Yes |
| Integrated Work Light | Yes |
| Blade Wrench Included | Yes - Stored on Tool |
| No Load RPM | 3850 rpm |
| Main Handle Type | Pistol Grip |
| Charger Included | Yes |
| Spindle Lock | Yes |
| Battery Voltage | 12 V |
| Overall Length | 10.78 in |
| Standard | UL |
| Weight | 5.5 LB |
| EAN or UPC | 45242785674 |

