Skip to content Skip to navigation menu
Brushless Planer

2524-20

Brushless Planer
Item #119881184
  • M12 BRUSHLESS 2" PLANER
Brushless Planer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 BRUSHLESS 2" PLANER

description

  • Designed for the finish carpenter and remodeler, the MILWAUKEE® M12™ Brushless 2” Planer provides the power to plane and scribe soft hardwoods in a compact design. The M12™ 2" Brushless Planer has the power to remove up to 5/64ths in a single pass. The dual-sided shavings port allows users to direct shavings to either side of the tool, improving ease of use and productivity. This lightweight and compact planer uses a 2" wide shoe, which is optimized for common applications such as scribing and planing doors. With 14,500 RPMs and 2 blades on the cutter head, the M12™ Cordless Brushless 2” Planer delivers a smooth surface finish. With 21 depth settings ranging from 0 to 5/64ths, users have the ability to make precise, accurate cuts from anywhere on the jobsite. The lockable kickstand allows users to store the kickstand away to avoid interference with the workpiece. The shavings collection attachment and universal hose adapter allows users to attach a vacuum to reduce clean-up time and maintain a clean jobsite. This battery-powered planer features an integrated battery fuel gauge and carries Milwaukee's industry-leading 5-year limited power tool warranty.

features

  • POWERSTATE™ Brushless Motor delivers maximum power and long motor life
  • 2" Wide shoe optimized for common trim materials
  • Dual sided shavings port to direct shavings to either side of the tool
  • 14,500 RPMs and 2 Carbide blades for a smooth surface finish
  • Included universal hose adapter provides compatibility with a wide range of vacuum sizes.
  • Compact and lightweight design at only 3.1lbs
  • 21 depth settings varying from 0 - 5/64"
  • Fits all M12™ battery packs.
  • On-tool blade storage for added convenience
  • Includes: (1) M12 Brushless 2" Planer, (1) Shavings Port Adapter, (1) Universal Hose Adapter, (4) 2" Carbide Blades, (1) Hex Key
Weight 4.3 LB
EAN or UPC 45242619559
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison