- M12™ Brushless Rotary Tool
description
- Designed for the professional tradesperson, the MILWAUKEE® M12™ Brushless Rotary Tool is optimized for power, precision, and productivity on the jobsite. The new M12™ Brushless Rotary Tool delivers unmatched performance with the fastest application speed, and 30% higher RPM under load. The brushless motor, REDLINK™ Intelligence, and steel collet design provides longer life and class-leading durability. The variable speed interface offers RPM adjustments from 27,500 to 5,000, with 12-speed settings to complete a wide range of cutting, grinding, sanding, and polishing applications. The compact size of 0.8 lbs and ergonomic contour grip provides greater comfort and control during usage, while the LED light illuminates the workpiece. The integrated collet wrench allows for quick accessory changes with an included 1/8” collet, with compatibility for standard sizes at 1/32”, 1/16”, and 3/32” (all sold separately). The battery-powered rotary tool also features a battery fuel gauge and carries Milwaukee's industry-leading 5-year limited power tool warranty.
features
- Fastest Applications, Most Durable.
- Best-In-Class Application Speed with 30% Faster RPM Under Load.
- Brushless Motor, REDLINK™ Intelligence, and steel collet design delivers longer tool life and greater reliability.
- Variable speed with 12 settings offers RPM adjustments from 27,500 to 5,000.
- Compact design at 0.8 lbs and ergonomic grip provides greater comfort and control.
- Integrated collet wrench allows for quick accessory changes with less downtime.
- Included 1/8” collet. Compatible with 1/32”, 1/16”, and 3/32” (not included).
- Part of the Milwaukee M12™ System, featuring 150+ tools.
- Fits all M12™ battery packs.
- 5-Year Limited Power Tool Warranty
- Includes: (1) M12 Brushless Rotary Tool
| Weight | 1.04 LB |
| EAN or UPC | 45242769179 |

