- 12 Battery Voltage
description
- The MILWAUKEE® M12 FUEL™ Oscillating Multi-Tool generates the fastest 12V cut speed, lowest full-tool vibration, and delivers tool-free blade change for faster accessory changes and no misplaced tools. The POWERSTATE™ Brushless Motor delivers 10,000 to 20,000 OPM while maintaining its speed under load better than the competition to provide the fastest cuts of any 12V competitor. The vibration isolating tool design minimizes vibration making cuts more comfortable with less fatigue. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The M12™ REDLITHIUM™ XC4.0 battery (not included) delivers most work of any 12V battery on the market. The M12 FUEL™ Oscillating Multi-Tool has a 12-Setting Dial allowing users to adjust the speed to the application, and an integrated LED light for maximum visibility.
features
- Tool Free Blade Change for Faster Accessory Changes
- Variable Speed Dial to Allow Users to Adjust the Speed to the Application
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- REDLINK PLUS™ intelligence provides optimized performance and overload protection
- Compatible with all M12 batteries
| Standards | UL |
| Material | Plastic |
| Cordless | Yes |
| Charger Included | No |
| Warranty | 5 Years |
| Length | 11.22 in |
| Battery Composition | Lithium-Ion (Li-ion) |
| Width | 2.29 in |
| Variable Speed | Yes |
| Color | Red/Black |
| Power Source | Cordless |
| Oscillations Per Minute | 20000 |
| No. Of Batteries Required | 1 |
| Case Included | No |
| Battery Voltage | 12 V |
| Weight | 2.82 LB |
| EAN or UPC | 45242547531 |

