- Black, Red
- 12 V Battery Voltage
description
- The MILWAUKEE® M12 FUEL™ 8” Hedge Trimmer is designed to meet the detail trimming needs of landscape maintenance professionals. Compared to a full size hedge trimmer the compact design delivers a lighter weight and one-handed use to make it easier to control in tight access applications. When running into more demanding applications the trimmer has the power to cut ½” branches while also being the fastest cutting in its class for increased application speed and overall productivity. The blade tip guard prevents damage to the property and the blades. The M12 FUEL™ hedge trimmer is fully compatible with 150+ solutions within the M12™ system.
features
- Increased Control and Access
- Power to Cut 1/2" Branches
- Fastest Cutting
- One Hand Use
- 8" Blade
- Cut Capacity: 1/2"
- Strokes Per Minute: 2,700
- Weight: 2.8 Lbs. (Tool Only)
- POWERSTATE™ Brushless Motor: delivers 2700 SPM delivering the fastest cutting subcompact hedge trimmer.
- REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
includes
- (1) M12 FUEL 8" Hedge Trimmer
| Battery Voltage | 12 V |
| Includes | (1) M12 FUEL 8" Hedge Trimmer |
| Recommended Safety Equipment | Hand, Eye, and Head Protection |
| Cutting Capacity | 0.5 in |
| Blade Material | Forged Steel |
| Blade Action | Single |
| Standard | UL |
| Handle Material | Rubber |
| Rechargeable | Yes |
| Housing Material | Glass-Filled Nylon |
| Warranty | 3 Years |
| Color | Black, Red |
| Blade Length | 8 in |
| Rust Resistant | Yes |
| Weight | 3.63 LB |
| EAN or UPC | 45242646418 |

