- Red, Black
- 12 V Battery Voltage
description
- The MILWAUKEE® M12 FUEL™ 8” Hedge Trimmer is designed to meet the detail trimming needs of landscape maintenance professionals. Compared to a full size hedge trimmer the compact design delivers a lighter weight and one-handed use to make it easier to control in tight access applications. When running into more demanding applications the trimmer has the power to cut 1/2” branches while also being the fastest cutting in its class for increased application speed and overall productivity. The blade tip guard prevents damage to the property and the blades. Included in the kit is the Hedge Trimmer, MILWAUKEE® M12™ REDLITHIUM™ XC4.0 battery, and MILWAUKEE® M12™ Charger. The Milwaukee M12 FUEL™ hedge trimmer is fully compatible with 125+ solutions within the M12™ system.
features
- Increased Control and Access
- Power to Cut 1/2" Branches
- Fastest Cutting
- 8" Blade
- One Hand Use
- Cut Capacity: 1/2"
- Strokes Per Minute: 2,700
- Weight: 3.6 Lbs. (with battery)
- POWERSTATE Brushless Motor: delivers 2700 SPM delivering the fastest cutting subcompact hedge trimmer.
- REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
| Housing Material | Glass-Filled Nylon |
| Warranty | 3 Years (Tool), 2 Years (Battery) |
| Standard | UL |
| Battery Recharge Time | 1 hr |
| Cutting Capacity | 0.5 in |
| Battery Ampere-hour | 4 Ah |
| Includes | (1) M12 FUEL 8" Hedge Trimmer (2533-20), (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack, (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) Scabbard |
| Blade Length | 8 in |
| Battery Voltage | 12 V |
| Rechargeable | Yes |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Rust Resistant | Yes |
| Blade Material | Forged Steel |
| Handle Material | Rubber |
| Blade Action | Dual |
| No. of Batteries Included | 1 |
| Color | Red, Black |
| Weight | 5.83 LB |
| EAN or UPC | 45242646401 |

