- M12 FUEL™ 3" Random Orbital Detail Sander
description
- Designed for the professional carpenter, remodeler, or general contractor
- the MILWAUKEE® M12 FUEL™ 3” Random Orbital Detail Sander combines the power and efficiency to sand the toughest materials on site while the compact pad size allows for delicate, controlled sanding during the installation of trim, railings or other refinishing applications. This sander delivers precise removal for spot sanding, more control and maneuverability, and over 80% dust collection. Ergonomically engineered the sander has greater access to hard-to-reach areas and active dust extraction for minimal dust build-up with the versatility to utilize the included bag or universal hose adapter. The sander features a random orbital sanding motion with a 3/32” orbit diameter to deliver a clean, consistent stain-grade surface finish, a variable speed trigger with a lock-on button, and four-speed settings from 10K - 4K for control across a wide variety of materials. The lightweight design at 2 lbs provides unmatched maneuverability and reduced fatigue when used across multiple orientations. The adjustable On/Off LED light bar illuminates 270 degrees for maximum visibility of the work area. The optional sponge pad allows the abrasive to contour to the work surface when working with complex trim profiles, while the pad saver protects against heat buildup to extend the life of the backing pad. The 3” Random Orbital Sander is backed by Milwaukee's industry-leading 5-year limited power tool warranty.
features
- POWERSTATE™ Brushless Motor: Generates the power to deliver 10K max OPM under load for faster material removal.
- REDLINK PLUS™ Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
- Integrated Dust Control provides faster clean-up on the jobsite.
- Random Orbital sanding motion with 3/32” (2.5mm) orbit diameter delivers a scratch-free stain grade surface finish.
- Included Tool Holster allows unmatched portability and versatile storage options.
- Lightweight, ergonomic design at 2 lbs and low vibration minimizes user fatigue.
- Variable speed trigger with lock on button provides unmatched control across four speed settings.
- The LED light illuminates the work surface to provide maximum visibility on the jobsite.
- Pad saver protects against excessive heat buildup to extend the life of the backing pad material.
- Compatible with the full lineup of new Milwaukee POWERGRID™ Mesh Sanding Sheets.
- Sponge pad allows the abrasive to contour to the work surface when working with complex trim profiles.
- Fits all M12™ battery packs.
| Weight | 2.0 LB |
| EAN or UPC | 45242844531 |

