Skip to content Skip to navigation menu
Pin Nailer

2540-20

Pin Nailer
Item #118069333
  • M1223 GAUGE PIN NAILER
Pin Nailer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M1223 GAUGE PIN NAILER

description

  • The MILWAUKEE® M12™ 23 Gauge Pin Nailer is the most compact cordless pin nailer, combining precision and power to deliver the performance that professional carpenters and remodelers demand, without the hassle of a compressor hose or gas cartridge. The 23 gauge pin nailer provides unmatched productivity and accessibility into tight spaces and confined corners with a lightweight, ergonomic design. The nitrogen air spring mechanism allows the nailer to consistently sink pin nails at proper depth into hard or softwoods while leaving small, clean nail holes. The double-action trigger and non-marring precision point tip allow for sequential driving and accurate pin placement into delicate trim pieces. The dry-fire lockout feature prevents misfires and workpiece damage. The M12™ Pin Nailer drives 23-gauge headless pin nails ranging in length from 1/2” to 1-3/8” and features all-day run time with up to 750 pin nails per charge when paired with an M12™ REDLITHIUM™ CP1.5 battery pack. This battery-powered pin nailer also features a magazine reload indicator, tool-free drive depth adjustment, reversible belt clip, LED light, battery fuel gauge, secondary work contact tip, and carries an industry-leading 3-year limited power tool warranty.

features

  • Double-Action Trigger for Sequential Driving
  • No Pneumatic Hose or Gas Cartridge
  • Compatible with 1/2" to 1-3/8" 23 Gauge Headless Pin Nails
  • Up to 750 Pin Nails Per Charge
  • Tool Free Drive Depth Adjustment
  • (2) Interchangeable, Non-Marring, Precision Point Tips Included
  • Magazine Reload Indicator and Dry Fire Lockout Mechanism
  • LED Light for increased visibility
  • Fits all M12™ Batteries
Weight 3.79 LB
EAN or UPC 45242588299
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison