- 12 Battery Voltage
- 8.7 in Length
description
- The MILWAUKEE® M12™ 23 Gauge Pin Nailer Kit features the most compact cordless pin nailer, combining precision and power to deliver the performance that professional carpenters and remodelers demand, without the hassle of a compressor hose or gas cartridge. The 23 gauge pin nailer provides unmatched productivity and accessibility into tight spaces and confined corners with a lightweight, ergonomic design. The nitrogen air spring mechanism allows the nailer to consistently sink pin nails at proper depth into hard or softwoods while leaving small, clean nail holes. The double-action trigger and non-marring precision point tip allow for sequential driving and accurate pin placement into delicate trim pieces. The dry-fire lockout feature prevents misfires and workpiece damage. The M12™ Pin Nailer drives 23-gauge headless pin nails ranging in length from 1/2” to 1-3/8” and features all-day run time with up to 750 pin nails per charge when paired with an M12™ REDLITHIUM™ CP1.5 battery pack. This battery-powered pin nailer also features a magazine reload indicator, tool-free drive depth adjustment, reversible belt clip, LED light, battery fuel gauge, secondary work contact tip, and carries an industry-leading 3-year limited power tool warranty. This 23-gauge pin nailer kit includes (1) M12™ 23GA Pin Nailer, (1) M12™ Charger, (1) M12™ REDLITHIUM CP1.5Ah Battery Pack, and a Contractor Bag.
features
- Double-Action Trigger for Sequential Driving
- No Pneumatic Hose or Gas Cartridge
- Compatible with 1/2" to 1-3/8" 23 Gauge Headless Pin Nails
- Up to 750 Pin Nails Per Charge
- Tool Free Drive Depth Adjustment
- (2) Interchangeable, Non-Marring, Precision Point Tips Included
- Magazine Reload Indicator and Dry Fire Lockout Mechanism
- LED Light for Increased Visibility
- Reversible Belt Clip
- Fits all M12™ Batteries
| Power Source | Electric - Cordless |
| Fastener Type | Strip |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Charger Included | Yes |
| Battery Size | 12 V |
| Cordless | Yes |
| No. of Batteries Included | 1 |
| Length | 8.7 in |
| Color | Red, Black |
| Battery Voltage | 12 V |
| Housing Material | Reinforced Nylon |
| Height | 7.7 in |
| Warranty | 3 Years (Tool), 2 Years (Battery) |
| No. Of Batteries Required | 1 |
| Fastener Gauge Range | 23 Gauge |
| Nailer/Stapler Power | Cordless |
| Fastener Length Range | 1/2 in to 1 3/8 in |
| ANSI Safety Listing | Yes |
| Battery Ampere-hour | 1.5 Ah |
| Case Included | Yes |
| Fasteners Used | 23 Gauge |
| Standard | UL |
| Magazine Capacity | 135 |
| Nailer/Stapler Design | Nailer |
| Weight | 6.145 LB |
| EAN or UPC | 45242588305 |

