Skip to content Skip to navigation menu
Brad Nailer

2541-20

Brad Nailer
Item #120872392
  • M12 FUEL™ 18 Gauge Compact Brad Nailer
Brad Nailer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL™ 18 Gauge Compact Brad Nailer

description

  • The MILWAUKEE® M12 FUEL™ 18 Gauge Compact Brad Nailer delivers peak productivity at the jobsite, providing users with unmatched nailing performance and access to tight spaces with the compact, lightweight, ergonomic design. Leveraging a nitrogen air spring mechanism, this brad nailer enables users to sink 5/8” – 1-½” brad nails to the proper depth in both hard and soft materials while leaving clean, consistent nail holes. Because of the compact design, the M12 FUEL™ 18 Gauge Compact Brad Nailer delivers the most access of any cordless brad nailer in the lightest weight design at only 4.6lbs when paired with the MILWAUKEE® M12™ REDLITHIUM™ 2.0 battery. When paired with an M12™ CP2.0 Battery, the M12 FUEL™ 18 Gauge Compact Brad Nailer provides over 700 nail fires on a single battery charge. For additional run time, the M12 FUEL™ 18 Gauge Compact Brad Nailer is fully compatible with all Milwaukee® M12™ REDLITHIUM™ Batteries.

features

  • Most Cordless Access
  • Lightest Cordless Brad Nailer
  • Power to Nail Hardwoods
  • 5/8" - 1-1/2" Nail Lengths
  • Tool Free Depth Adjustment
  • Tool Free Jam Clearing Latch
  • Sequential and Contact Actuation
  • Tip Storage On Magazine
  • Reversible Belt Hook
Weight 4.2 LB
EAN or UPC 45242771851
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison