- S Size
- Hip Length
- Black Color
description
- Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.
features
- GridIron™ reinforced high-wear areas
- Riveted and reinforced pocket edges
- Tarnish resistant all-metal zipper
- 100g high-loft insulation
- GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
- Made to move with FreeFlex™ stretch panels, articulated elbows, and materials that do not require break in time
- NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
- Rib knit cuffs and waist, and interior storm flap provide additional protection from the elements
- Fitted hood provides full range of vision
- (2) large outer pockets, (1) quick-access sleeve pocket, (1) inner zip pocket
| Outer Shell Material | GRIDIRON™ Ripstop Polyester |
| Pocket Outside Quantity | 4 |
| Insulated | Yes |
| Gender | Men |
| Size | S |
| Workwear | Yes |
| Collar Style | Hooded Only |
| PFAS Free | Yes |
| Length | Hip |
| Hood | Yes |
| Pocket Inside Quantity | 1 |
| Sleeve Length | Full Length |
| Color | Black |
| Lined | Yes |
| Closure Type | Single Pull Zipper |
| Weight | 2.7 LB |
| EAN or UPC | 45242004744 |

