Skip to content Skip to navigation menu
Revit

2550-20

Revit
Item #114940482
  • M12 RIVET TOOL
Revit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 RIVET TOOL

description

  • The M12™ rivet tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The 2550-20 can pull up to 3/16 in. stainless steel rivets, 450 pcs. of 1/8 in. steel rivets on one 1.5 amp hour charge, and reduces muscle effort from a hand tool by over 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 6.5 in. in length allowing users more access in tight spaces. The M12 rivet tool is part of the M12 battery platform, offering 90+ solutions on one battery system.

features

  • Pull up to 3/16 in. stainless steel rivets
  • 450 pcs. of 1/8 in. steel rivets per charge
  • Part of 90+ solutions on the M12 platform
  • Pull 3/32 in., 1/8 in., 5/32 in., 3/16 in. rivets
  • Aluminum, steel, stainless steel - capacity
  • 0.8 in. stroke length
  • 2,000 lbs. pulls force
  • Tool holds rivet in any orientation
  • Nose reach = 1.55 in.
  • Types of rivets used - 3/32 in. to 3/16 in. all material
  • Mandrel sizes included - 3/32 in., 1/8 in., 5/32 in., 3/16 in.
Weight 4.855 LB
EAN or UPC 45242515936
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison