- Inch
- Ratcheting Wrench
description
- The Milwaukee M12™ FUEL™ 1/2 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 60ft-lbs of max torque and 175 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.
features
- Pneumatic ratchet performance with up to 60ft-lbs max torque
- Low profile head design allows users for more access in tight spaces
- Delivers 175 RPM for increased productivity
- The industry leading FUEL™ technology, a reinforced mechanism and investment cast steel yoke housing housing provides greater durability for the professional user
- Providing the first brushless ratchet in the industry, the POWERSTATE™ brushless motor delivers up to 2x longer motor life
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Variable speed metal trigger provides ultimate control of the tool
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- The LED light illuminates the work area while the on-board fuel gauge displays remaining run time
- Ergonomic and compact solution at 12.5 in. and 3.1 lbs with battery (battery not included)
- Part of the M12 system, featuring over 80+ tools
| Case Included | No |
| Included | (1) M12 FUEL 1/2" Ratchet |
| Torque [Max] | 60 in-lbs |
| Battery Charger Input Voltage | 120 V |
| Warranty | 5 Years |
| Length | 11.51 in |
| Battery Type | Li-Ion |
| Charger Included | No |
| Cordless | Yes |
| Power Source | Electric - Cordless |
| Drive Size | 1/2 in |
| Standard | UL |
| RPM [Max] | 175 rpm |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Battery Voltage | 12 V |
| Weight | 3.06 LB |
| EAN or UPC | 45242508860 |

