- Inch
- Ratcheting Wrench
description
- The M12 FUEL™ extended reach ratchets are Milwaukee's latest addition to their best-in-class lineup of ratchets. These ratchets provide industry leading torque output with a slim head profile and an extended neck that give users the longest reach in tight spaces. Investment cast steel yoke housing and the POWERSTATE™ brushless motor deliver the superior durability that users expect from Milwaukee. The M12 FUEL™ extended reach ratchets are the ideal addition to any technician's tool chest
- allowing users to get to stubborn, hard to reach fasteners without the concern of knuckle busting, while providing the same best-in-class torque output as our M12 FUEL™ ratchets.
features
- Up to 55 Ft-Lbs max torque
- Longest reach in tight spaces
- Greater durability
- Pneumatic ratchet performance with up to 55ft-lbs max torque
- Slim head profile and extended neck provide users with the longest reach in tight spaces
- Industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
- Part of the M12 system, featuring over 80+ tools
- POWERSTATE™ brushless motor delivers maximum power and long motor life
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
| Included | (1) M12 FUEL 3/8" Extended Reach Ratchet |
| Cordless | Yes |
| Case Included | No |
| Battery Voltage | 12 V |
| Torque [Max] | 660 in-lbs |
| Power Source | Electric - Cordless |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Length | 14.3 in |
| Drive Size | 3/8 in |
| RPM [Max] | 200 rpm |
| Warranty | 5 Years |
| Charger Included | No |
| Battery Type | Li-Ion |
| Standard | UL |
| Weight | 3.021 LB |
| EAN or UPC | 45242546138 |

