- Metal Material
- 4.9 in Length
- 3000 Maximum RPM
- 1/2 in Drive Size
description
- The new MILWAUKEE® 1/2” Stubby Impact Wrench delivers the Most Power, Is Lighter Weight & More Compact while delivering 50% Faster Application speeds. Leveraging POWERSTATE™ Brushless Motor, The Stubby Delivers 0-3,000 RPM with up to 550 ft-lbs of Nut Busting Torque, allowing the removal of the most corroded and stubborn applications. This Milwaukee® solution delivers on performance and size, at only 2.2 lbs bare tool. Users will experience less fatigue throughout their work week while fitting into tight spaces and allowing access where larger impacts can't fit without using additional accessories or disassembling components to reach the desired fastener. Equipped with Tri LED work lights to illuminate your work area without the frustration of shadows. 4-Mode DRIVE CONTROL™ for greater precision and customization to your desired power output, including AUTO SHUT-OFF™ that applies no more than 15 ft-lbs of torque for hand-tight applications that prevent overtightening when in forward. In reverse, bolt removal mode will slow down the RPM once the bolt is free to prevent bolts from flying around your work area. To change the modes, it is a single-handed operation. By shifting the forward-reverse shuttle into neutral and double-tapping the trigger, you will be able to change modes effortlessly.
features
- Up to 550 ft-lbs of Nut-Busting Torque
- Lightest Weight & More Compact
- 50% Faster Application Speeds
- Mode 1 RPM: 0-930
- Mode 2 RPM: 0-2,100
- Mode 3 RPM: 0-3,000
- Mode 4 RPM: 0-1,300
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
- Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
- New Battery Isolation System for secured battery connection and reduced vibration transmitted to the pack
- Compatible with all M12™ batteries & Chargers
- Friction ring socket retention system: Reduces downtime on applications involving frequent changing of accessories
- Single handed mode changes for increased productivity
- Mode 1 IPM: 0 - 1,500
- Mode 2 IPM: 0 - 3,000
- Mode 3 IPM: 0 - 3,300
- Mode 4 IPM: 0 - 3,300
| Color | Black, Red |
| Impacts Per Minute | 3300 |
| Case Included | No |
| Drive Size | 1/2 in |
| Battery Voltage | 12 V |
| Length | 4.9 in |
| Standard | UL |
| Forward/Reverse Rocker Switch | Yes |
| No. Of Batteries Required | 1 |
| Warranty | 5 Year |
| RPM [Max] | 3000 rpm |
| Variable Speed | Yes |
| Torque [Max] | 550 ft-lbs |
| Charger Included | No |
| Cordless | Yes |
| Battery Chemistry | Lithium Ion |
| Material | Metal |
| Weight | 2.2 LB |
| EAN or UPC | 45242804504 |

