- Aluminum Material
- 13.28 in Length
- 3000 Maximum RPM
- 1/2 in Drive Size
description
- The M12 FUEL™ 1/2" Right Angle Impact Wrench w/ Friction Ring is the industry's most powerful right angle impact wrench. With up to 220 ft-lbs. of nut-busting torque, removing stubborn bolts and fasteners are no longer an issue. Along with power, the tool offers users maximum access, and ultimate control for hard to reach applications. With a head profile of only 2.8", this tool easily fits into tight spaces, making users more productive, while decreases their need for socket extensions often used with pistol-grip impact tools. 4-Mode Drive Control will allow unmatched control in various fastening and bolt removal applications. Modes 1-3 provide RPM and IPM adjustments for precision control. . In Mode 4, this tool is equiped with Auto Shut-off Mode in forward and Bolt Removal Mode in reverse. Auto Shut-off Mode will prevent over-tightening of bolts by applying no more than 15 ft-lbs of torque. Bolt removal mode will provide more control as RPMs drastically slow down once the bolt is loosened. The REDLINK PLUS™ Intelligence ensures users achieve maximum performance and protects the tool against overloads, over-heating, and over-discharge. The M12™ REDLITHIUM™ Battery Packs are compatible with all M12™ tools, delivering more work per charge and more work over the life of the pack.
features
- POWERSTATE™ Brushless Motor delivers up to 220 ft-lbs. of nut-busting torque, making it the most powerful cordless right angle impact wrench on the market
- More Access in Tight Spaces
- 4-Mode Drive Control
- A 2.8" head profile design allows for more access in tight spaces
- Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
- Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
- The long body profile of 14.17" allows for more access in hard to reach spaces
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- LED light to illuminate the work area
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
| Cordless | Yes |
| Drive Size | 1/2 in |
| RPM [Max] | 3000 rpm |
| Length | 13.28 in |
| Warranty | 5 Years |
| Case Included | No |
| Impacts Per Minute | 3600 |
| Charger Included | No |
| Battery Chemistry | Lithium Ion |
| No. Of Batteries Required | 1 |
| Battery Voltage | 12 V |
| Torque [Max] | 220 ft-lbs |
| Standard | UL |
| Material | Aluminum |
| Forward/Reverse Rocker Switch | Yes |
| Color | Red/Black |
| Variable Speed | Yes |
| Weight | 3.41 LB |
| EAN or UPC | 45242559039 |

