- 12 Battery Voltage
- 1/4 in Drive Size
description
- The MILWAUKEE® M12 FUEL™ 1/4 in. High Speed Ratchet Kit is part of the latest addition to Milwaukee's best-in-class lineup of ratchets. This cordless ratchet kit provides the fastest speed while installing and removing fasteners. The most compact head size in its class offers more access in tight spaces. A steel yoke housing and POWERSTATE™ Brushless Motor deliver the superior durability expected from Milwaukee. The M12 FUEL™ High Speed Ratchets are an ideal addition to any technician tool chest, allowing professionals to be more productive than any other battery-powered ratchet.
features
- Delivers up to 450 RPM for best-in-class productivity
- 0.75" head profile allows for best-in-class access in tight spaces
- Up to 35 ft-lbs. of max torque
- Steel yoke housing for greater durability
- Ratchet can be used manually without engaging the motor
- LED light to illuminate work areas
- On-board battery fuel gauge displays remaining run time
- Extended paddle switch for multiple grip options
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
- REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Part of the M12™ system, featuring 100+ tools
| Charger Included | Yes |
| Drive Size | 1/4 in |
| Case Included | Yes |
| RPM [Max] | 450 rpm |
| Torque [Max] | 30 in-lbs |
| Battery Voltage | 12 V |
| Length | 11.1 in |
| No. of Batteries Included | 2 |
| Standard | UL |
| Power Source | Electric - Cordless |
| Cordless | Yes |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Weight | 5.06 LB |
| EAN or UPC | 45242593101 |

