- 12 Battery Voltage
- 3/8 in Drive Size
description
- The MILWAUKEE® M12 FUEL™ 3/8 in. High Speed Ratchet is part of the latest addition to Milwaukee's best-in-class lineup of ratchets. This cordless ratchet provides the fastest speed while installing and removing fasteners. The most compact head size in its class offers more access in tight spaces. A steel yoke housing and POWERSTATE™ Brushless Motor deliver the superior durability expected from Milwaukee. The M12 FUEL™ High Speed Ratchets are an ideal addition to any technician tool chest, allowing professionals to be more productive than any other battery-powered ratchet.
features
- Delivers up to 450 RPM for best-in-class productivity
- Up to 35 ft-lbs. of max torque
- 0.75" head profile allows for best-in-class access in tight spaces
- Steel yoke housing for greater durability
- Ratchet can be used manually without engaging the motor
- LED light to illuminate work areas
- On-board battery fuel gauge displays remaining run time
- Extended paddle switch for multiple grip options
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
- REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Part of the M12™ system, featuring 100+ tools
| Case Included | No |
| Included | (1) M12 FUEL 3/8" High Speed Ratchet |
| Standard | UL |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Charger Included | No |
| Torque [Max] | 420 in-lbs |
| Power Source | Electric - Cordless |
| RPM [Max] | 450 rpm |
| Length | 10.3 in |
| Cordless | Yes |
| Battery Voltage | 12 V |
| Warranty | 5 Years |
| Drive Size | 3/8 in |
| Weight | 1.892 LB |
| EAN or UPC | 45242593118 |

