- 12 Battery Voltage
- 3/8 in Drive Size
description
- The M12 FUEL™ 3/8" Extended Reach High Speed Ratchet is the latest addition to Milwaukee's best-in-class lineup of battery-powered ratchets. These MILWAUKEE® M12 FUEL™ ratchets provide industry-leading speed with a slimmer head profile than ever before, and an extended neck that will provide the longest and most convenient reach in tight spaces. The 3/8" Ratchet provides the performance of a pneumatic ratchet with up to 35 ft-lbs max torque, the same torque output as the M12 FUEL™ High Speed Ratchets. The Extended Reach High Speed Ratchets feature an Investment Cast Steel Yoke housing and a POWERSTATE™ Brushless Motor that deliver superior durability you would expect from Milwaukee. This cordless ratchet features built-in REDLINK™ tool technology to help users complete their tasks faster than ever before, and deliver on more jobs on a daily basis.
features
- Greatest Access in Tight Spaces
- Highest Productivity at 450RPMs
- Up to 35 Ft-lbs max torque
- Greater durability
- Can be used manually without engaging the tool’s motor
- Variable speed metal trigger provides ultimate control of the tool
- POWERSTATE™ brushless motor delivers maximum power and long motor life (delivers up to 2X longer motor life)
- Part of the M12™ System, featuring 100+ tools
| Drive Size | 3/8 in |
| Battery Voltage | 12 V |
| Included | (1) M12 FUEL 3/8" Extended Reach High Speed Ratchet |
| Cordless | Yes |
| Length | 13.5 in |
| Charger Included | No |
| Power Source | Electric - Cordless |
| Warranty | 5 Year |
| RPM [Max] | 450 rpm |
| Case Included | No |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Torque [Max] | 420 in-lbs |
| Standard | UL |
| Weight | 2.42 LB |
| EAN or UPC | 45242772018 |

