Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
M12 3/8 in 12 V Cordless Hi-Speed Ratchet Kit

2569-21

SUPERSEDED TO 122405501, MILT_3059-21
Item #119562353
  • 12 Battery Voltage
  • 3/8 in Drive Size
M12 3/8 in 12 V Cordless Hi-Speed Ratchet Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Battery Voltage
  • 3/8 in Drive Size

description

  • The M12 FUEL™ 3/8" Extended Reach High Speed Ratchet is the latest addition to our best-in-class lineup of battery-powered ratchets. These MILWAUKEE® M12 FUEL™ ratchets provide industry-leading speed with a slimmer head profile than ever before, and an extended neck that will provide the longest and most convenient reach in tight spaces. The 3/8" Ratchet provides the performance of a pneumatic ratchet with up to 35 ft-lbs max torque, the same torque output as our M12 FUEL™ High Speed Ratchets. The Extended Reach High Speed Ratchets feature an Investment Cast Steel Yoke housing and a POWERSTATE™ Brushless Motor that deliver superior durability you would expect from Milwaukee. This cordless ratchet features built-in REDLINK™ tool technology to help users complete their tasks faster than ever before, and deliver on more jobs on a daily basis. The MILWAUKEE® M12 FUEL Extended Reach High Speed Ratchet is part of the M12™ battery line, featuring over 90 powerful and compact tools. The kit includes one M12™ REDLIHTIUM™ CP2.0 battery pack and one M12™ Lithium-Ion battery charger.

features

  • Greatest Access in Tight Spaces
  • Highest Productivity at 450RPMs
  • Up to 35 Ft-lbs max torque
  • Greater durability
  • Can be used manually without engaging the tool’s motor
  • Variable speed metal trigger provides ultimate control of the tool
  • POWERSTATE™ brushless motor delivers maximum power and long motor life (delivers up to 2X longer motor life)
  • Part of the M12™ System, featuring 100+ tools
Power Source Electric - Cordless
No. of Batteries Included 1
Cordless Yes
Warranty 5 Year (Tool), 2 Year (Battery)
Battery Composition Lithium-Ion (Li-Ion)
Standard UL
Included (1) M12 FUEL 3/8" Extended Reach High Speed Ratchet Kit
Charger Included Yes
Case Included Yes
RPM [Max] 450 rpm
Length 15.2 in
Torque [Max] 420 in-lbs
Drive Size 3/8 in
Battery Voltage 12 V
Weight 5.3 LB
EAN or UPC 45242784196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison