- Mens Size
- Hip Length
- Black Color
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, the Insulated Jacket is BUILT FOR MOVEMENT. The FREEFLEX™ Jacket is designed with stretch panels across the back and built with lighter, more durable materials that maximize mobility. This durable jacket features a quilted lining and protection against wind and water to work hard in cold conditions. Focused on providing reinforcement in areas where traditional workwear fails, the FREEFLEX™ jacket provides ultimate pocket durability and resistance to abrasive materials. Milwaukee FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Engineered To Move Freely On The Job: Custom action back design paired with full range arm movement
- Wind and Water-Resistant Materials: Built to protect against changing jobsite conditions
- Insulated Quilted Lining: Provides the warmth needed to keep working all winter without adding bulk
- Jobsite Durability: Ripstop reinforced elbows and shoulders protect while working
- Designed To Layer Comfortably: Relaxed Fit with room to layer when temperatures drop
- Double-Stitched Reinforced 6-Pocket Design: Allows for added tool storage and functionality
- Zippers Built For The Jobsite: Shielded front zipper design holds up against jobsite debris
- Adjustable Snap Cuffs: Allow for seamless and comfortable fitting with work gloves
| PFAS Free | Yes |
| Lined | Yes |
| Closure Type | Single Pull Zipper |
| Size | Mens |
| Collar Style | Stand Up |
| Length | Hip |
| Lining Material | Polyester |
| Fit | Regular |
| Pocket Outside Quantity | 4 |
| Cuff Style | Hemmed |
| Workwear | Yes |
| Gender | Men |
| Insulated | Yes |
| Color | Black |
| Pocket Inside Quantity | 2 |
| Stitch/Hem | Double |
| Hood | No |
| Sleeve Length | Full Length |
| Outer Shell Material | Nylon, Polyester |
| Outerwear Venting | No |
| Moisture Management | No |
| Machine Washable | Yes |
| Weight | 2.69 LB |
| EAN or UPC | 45242809295 |

