- Trapsnake Driver Kit
description
- The MILWAUKEE® M12™ TRAPSNAKE™ Driver powers the M12™ TRAPSNAKE™ 4’ Urinal Auger and M12™ TRAPSNAKE™ 6’ Toilet Auger. The auger driver is the first powered unit optimized for the challenges of porcelain features, delivering users with the speed and power to work through tough clogs in tight traps. The powered driver is optimized to protect fixtures from the attached auger and enable users to feel when it is engaged with a blockage. The M12™ TRAPSNAKE™ Driver can be interchanged with the TRAPSNAKE™ Auger Handle or used with other auger attachments, providing versatility and capabilities never seen before in a toilet or urinal auger.
features
- TRAPSNAKE™ Porcelain Auger System: One system for toilets, urinals & floor traps
- Upgrade your power source
- Optimized electronics that allow the user to feel when engaged with a blockage
- Interchange the M12™ TRAPSNAKE™ Driver with any TRAPSNAKE™ Auger Handle
includes
- (1) M12 TRAPSNAKE Driver Kit (2575-21)
- (1)M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
- (1) M12 Lithium-ion Battery Charger (48-59-2401)
| Charger Included | Yes |
| Includes | (1) M12 TRAPSNAKE Driver Kit (2575-21), (1)M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 Lithium-ion Battery Charger (48-59-2401) |
| Lock-On Switch | No |
| Variable Speed | No |
| No. Of Batteries Required | 1 |
| Width | 2 in |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Battery Voltage | 12 V |
| Cordless | Yes |
| Overall Length | 3.25 in |
| No. of Batteries Included | 1 |
| Color | Red/Black |
| Height | 10.25 in |
| Weight | 3.625 LB |
| EAN or UPC | 45242558544 |

