- Pipeline Locator Kit
description
- The MILWAUKEE® M12™ Pipeline Locator provides the most intuitive plumbing locating experience, simplifying the process of pinpointing sewer camera sondes and tracing underground sewer lines. A directional arrow appears on the screen upon startup, immediately pointing in the direction of the sonde and eliminating the need to guess and check which direction to start. Once in range, a sonde icon appears on the screen, confirming the exact location of the sonde. Two omni-directional antennas eliminate false peaks and increase both sensitivity and precision, making it easier to locate than ever before. Featuring a 4.3” color LCD, the locator simplifies navigation and provides a clear on-screen image even in direct sunlight. The locator is IP65 rated for durability in harsh, outdoor working environments. The M12™ Pipeline Locator is powered by M12™ REDLITHIUM batteries to deliver all day runtime on a single charge. The locator is equipped with ONE-KEY™ tracking, security, and inventory management to protect tool investment.
features
- 360 Degree guidance Arrow provides fast, accurate guidance upon start up
- On-Screen Sonde Icon Confirms Sondes Exact Location
- Line Trace Mode: Compass Icon Follows Energized Line
- Omni-Directional Antennas eliminate fales peaks
- Onboard Controls: Quickly Switch between locating modes
- Calibration Test Monitors Tools Accuracy
- Daylight Readable Screen for Optimal Outdoor Viewing
- IP65 Rated: Survives Harsh Jobsite Conditions
- One Key™ Tracking, Security, & Inventory Management
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Battery Life | 9 hr |
| Housing Material | Plastic |
| Display Style | Color LCD |
| Case Included | Yes |
| Battery Size | 12 V |
| No. Of Batteries Required | 1 |
| Weather Resistant | Yes |
| Weight | 19.0 LB |
| EAN or UPC | 45242574353 |

