- M12 FUEL™ 6" Random Orbital Sander Kit (3/32")
description
- Designed for the professional Paint Technician, the MILWAUKEE® M12 FUEL™ 6” Random Orbital Sander – 3/32” delivers the power to confidently sand clear coat, ultimate control when removing clear coat, and delivers up to 5 doors per M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack of runtime when sanding primer. The innovative ergonomic shape of the palm grip, speed dial, and variable speed trigger allow users maximum control of the tool and a range of 3,200 – 12,000 RPMs. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ intelligence give users the confidence to remove clear coat at low RPMs without stopping pad rotation. This 6” Random Orbital Sander has a throw of 3/32” to deliver a paint-ready finish on primer. The optimized battery isolation system secures pack connection, controls vibration transmitted to the battery, and ensures fitment. Equipped with a new-to-world, tool-free backing pad change to eliminate the stress and potential damage of the tool when changing pads. When paired with the included Milwaukee® 6” Backing Pad - Soft, the pad and tool combination is optimized for vibration along with the preferred removal rate of clear coat. This 6” random orbital sander is backed by a 3-year limited power tool warranty.
features
- Fine Finish 3/32” Random Orbit Throw for Clear Coat
- Able to Sand Clear Coat on 5 Doors with a single M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack
- All Day Comfort
- Tool Free Backing Pad Change
- Feathering Trigger For Ultimate Control
- Variable Speed Dial (3,200 – 12,000 RPM)
- Hook and Loop and PSA Backing Pads Included
- Left and Right Vacuum Port
- Universal Vacuum Port Adapter
| Weight | 0.0 LB |
| EAN or UPC | 45242848485 |

